Shop All Spherical Roller Bearings
Urb
Spherical, Vib Screen, 65mm Bore
Mfr # 22313 MAW33F80C4
Zoro # G2075011
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.5591
- Bore Dia. (mm) 65
- Outside Dia. (In.) 5.5118
- Outside Dia. (mm) 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urb
- MFR # 22313 MAW33F80C4
- Zoro # G2075011
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.5591 |
Bore Dia. (mm) | 65 |
Outside Dia. (In.) | 5.5118 |
Outside Dia. (mm) | 140 |
Width (In.) | 1.8898 |
Width (mm) | 48 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Dynamic Load Capacity (Lb.) | 62947 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (N) | 280002 |
Static Load Capacity (Lb.) | 74187 |
Series | 2200 |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 330000 |
Description
Spherical, Vib Screen, 65mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- KIPP Conical Grease Nipple Angled 45°, D=R1/4, Form:B, Steel, Hexagon (K1132.1214)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- MILTON Brass Hole Ferrule, 1"x.625 I.D. (1654-5)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 608 2RSDH/W64, Solid Oil Bearings (608 2RSDH/W64)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- SKF Spherical Roller Bearing (22217E)
- NTN Spherical Roller Brg - 130 Mm Id X 230 Mm Od X 64 Mm W; Round Bore; Brass Cage (22226 CY C3 W33)
- NACHI 29400 Spherical Thrust Roller Bearing, 29415EX (29415EX)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- Urb Spherical Roller Bearings