Shop All Spherical Roller Bearings
Urb
Spherical, Vib Screen, 60mm Bore
Mfr # 22312 MAW33F80C4
Zoro # G2075020
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.3622
- Bore Dia. (mm) 60
- Outside Dia. (In.) 5.1181
- Outside Dia. (mm) 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22312 MAW33F80C4
- Zoro # G2075020
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.3622 |
Bore Dia. (mm) | 60 |
Outside Dia. (In.) | 5.1181 |
Outside Dia. (mm) | 130 |
Width (In.) | 1.811 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Dynamic Load Capacity (N) | 259999 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Series | 2200 |
Static Load Capacity (N) | 310001 |
Item | Spherical Roller Bearing |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Static Load Capacity (Lb.) | 69691 |
Dynamic Load Capacity (Lb.) | 58450 |
Description
Spherical, Vib Screen, 60mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6208-2NSE9NR (6208-2NSE9NR)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- D&D 625mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ625)
- DEWALT INDUSTRIAL FEMALE COUPLERS 4 Pack (DXCM036-0228)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- NACHI 22200 Spherical Roller Bearing, 22213EXQW33C3 (22213EXQW33C3)
- FAG BEARINGS FAG 23120 ES TVPB C3, Radial Srb 170 Mm (23120 ES TVPB C3)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 22222E J C3 (22222E J C/3)
- SKF Spherical Roller Brgs (22215 CCK C3 W33)
- REXNORD Rex 2000 Normal Duty Mounted Spherical Roller Bearing, 2-3/16 in Bore (ZMC2203)
- SKF SKF-22216 CCK W33, Spherical Roller Brgs, 22216 CCK W33 (22216 CCK W33)
- Urb Spherical Roller Bearings