Shop All Spherical Roller Bearings
Urb
Spherical, Vib Screen, 45mm Bore
Mfr # 22309MC4W33F80
Zoro # G2075039
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.5591
- Bore Dia. (mm) 45
- Outside Dia. (In.) 3.937
- Outside Dia. (mm) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22309MC4W33F80
- Zoro # G2075039
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.5591 |
Bore Dia. (mm) | 45 |
Outside Dia. (In.) | 3.937 |
Outside Dia. (mm) | 100 |
Width (In.) | 1.4173 |
Width (mm) | 36 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Dynamic Load Capacity (Lb.) | 35100 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Static Load Capacity (N) | 161026 |
Agency Compliance | ABMA |
Static Load Capacity (Lb.) | 36200 |
Dynamic Load Capacity (N) | 156133 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Series | 2200 |
Description
Spherical, Vib Screen, 45mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Angular Contact Ball Bearing (7304B)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- DIXON Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1040404C)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- NSK Spherical Roller Bearing (22222 EA E4 C3 W33)
- SKF Spherical Roller Bearing, +420MM LSB (23088 CA/C083 W507)
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- FAG BEARINGS Spherical BRG, Double Row, Bore 60 mm (22212-E1-XL-C3)
- SKF Spherical Roller Bearing (23218)
- NACHI 22300 Spherical Roller Bearing, 22314EXQW33C3 (22314EXQW33C3)
- Urb Spherical Roller Bearings