Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 90mm Bore, 40mmW
Mfr # 22218 KMBW33 C3
Zoro # G2075188
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 3.5433
- Bore Dia. (mm) 90
- Outside Dia. (In.) 6.2992
- Outside Dia. (mm) 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22218 KMBW33 C3
- Zoro # G2075188
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.5433 |
Bore Dia. (mm) | 90 |
Outside Dia. (In.) | 6.2992 |
Outside Dia. (mm) | 160 |
Width (In.) | 1.5748 |
Width (mm) | 40 |
Details
Type | Tapered Bore |
Cage Material | Bronze |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Static Load Capacity (Lb.) | 92172 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Dynamic Load Capacity (N) | 305001 |
Static Load Capacity (N) | 410001 |
Series | 2200 |
Dynamic Load Capacity (Lb.) | 68567 |
Description
Spherical Dbl Row, 90mm Bore, 40mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Thrust Bearing (IR2015-105)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 22232 CC W33, Spherical Roller Bearings (22232 CC W33)
- FAG BEARINGS Axial Spherical Roller Bearing > 170 mm <= 320 mm (29328)
- SKF Spherical Roller Bearing (22208 CC/C2 W33)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- SKF SKF-22322 CCK W33, Spherical Roller Brgs, 22322 CCK W33 (22322 CCK W33)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- Urb Spherical Roller Bearings