Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 90mm Bore, 190mm OD
Mfr # 21318 MBW33/C3
Zoro # G2075197
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 3.5433
- Bore Dia. (mm) 90
- Outside Dia. (In.) 7.4803
- Outside Dia. (mm) 190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 21318 MBW33/C3
- Zoro # G2075197
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.5433 |
Bore Dia. (mm) | 90 |
Outside Dia. (In.) | 7.4803 |
Outside Dia. (mm) | 190 |
Width (In.) | 1.6929 |
Width (mm) | 43 |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Spherical Roller Bearing |
Series | 2100 |
Static Load Capacity (N) | 432603 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Static Load Capacity (Lb.) | 97253 |
Dynamic Load Capacity (N) | 329600 |
Dynamic Load Capacity (Lb.) | 74097 |
Description
Spherical Dbl Row, 90mm Bore, 190mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L910 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3GWF5)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- TIMKEN TIM 22308 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 CJ W33)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- NACHI 22300 Spherical Roller Bearing, 22314EXQW33C3 (22314EXQW33C3)
- SKF Spherical Roller Brgs (22205 E CC C3 W33)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- Urb Spherical Roller Bearings