Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 80mm Bore, 170mm OD
Mfr # 22316 KMBW33 C3
Zoro # G2075230
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 3.1496
- Bore Dia. (mm) 80
- Outside Dia. (In.) 6.6929
- Outside Dia. (mm) 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22316 KMBW33 C3
- Zoro # G2075230
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.1496 |
Bore Dia. (mm) | 80 |
Outside Dia. (In.) | 6.6929 |
Outside Dia. (mm) | 170 |
Width (In.) | 2.2835 |
Width (mm) | 58 |
Details
Type | Tapered Bore |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 123645 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Series | 2200 |
Item | Spherical Roller Bearing |
Static Load Capacity (N) | 550000 |
Dynamic Load Capacity (N) | 450000 |
Dynamic Load Capacity (Lb.) | 101164 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Spherical Dbl Row, 80mm Bore, 170mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- PARKER FLOW CONTROL (F420S)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- SHARPE MANUFACTURING 18C-500 AIR REGULATOR ASSY PARTS (SH1640)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- TIMKEN TIM 22308 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 CJ W33)
- MCGILL SB Series MH Spherical Roller Bearing, #SB22215 C3 W33 S (SB22215 C3 W33 S)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- SKF SKF-23024 CC W33, Spherical Roller Brgs, 23024 CC W33 (23024 CC W33)
- NACHI 22300 Spherical Roller Bearing (22328 EW33 C2 M)
- SKF SKF-22216 E C3 W33, Spherical Roller Brgs, 22216 E C3 W33 (22216 E C3 W33)
- Urb Spherical Roller Bearings