Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 75mm Bore, 160mm OD
Mfr # 21315 MBW33/C3
Zoro # G2075258
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.9528
- Bore Dia. (mm) 75
- Outside Dia. (In.) 6.2992
- Outside Dia. (mm) 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 21315 MBW33/C3
- Zoro # G2075258
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.9528 |
Bore Dia. (mm) | 75 |
Outside Dia. (In.) | 6.2992 |
Outside Dia. (mm) | 160 |
Width (In.) | 1.4567 |
Width (mm) | 37 |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Item | Spherical Roller Bearing |
Static Load Capacity (Lb.) | 69938 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Series | 2100 |
Static Load Capacity (N) | 311100 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 55100 |
Agency Compliance | ABMA |
Description
Spherical Dbl Row, 75mm Bore, 160mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1-1/16"-12 Thread Size (S71-3N12-12EF)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- FAG BEARINGS Spherical BRG, Double Row, Bore 75 mm (22215-E1-XL-C3)
- FAG BEARINGS FAG 22322 EASM, Radial Srb 170 Mm 320 Mm (22322 EASM)
- NACHI 22300 Spherical Roller Bearing (22320 ECK C3 NO W33)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- NACHI 22200 Spherical Roller Bearing (22213 EX W33 C3)
- NSK NSK-22310 MKE4 W33, Spherical Roller Bearing, 22310 MKE4 W33 (22310 MKE4 W33)
- Urb Spherical Roller Bearings