Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 60mm Bore, 130mm OD
Mfr # 22312 CKW33 C3
Zoro # G2075285
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 2.3622
- Bore Dia. (mm) 60
- Outside Dia. (In.) 5.1181
- Outside Dia. (mm) 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22312 CKW33 C3
- Zoro # G2075285
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.3622 |
Bore Dia. (mm) | 60 |
Outside Dia. (In.) | 5.1181 |
Outside Dia. (mm) | 130 |
Width (In.) | 1.811 |
Width (mm) | 46 |
Details
Type | Tapered Bore |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 269998 |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 320001 |
Series | 2200 |
Static Load Capacity (Lb.) | 71939 |
Dynamic Load Capacity (Lb.) | 60698 |
Description
Spherical Dbl Row, 60mm Bore, 130mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 7.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 208-230V, 213T Frame, Tefc (140684.00)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1212)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- NSK NSK-22310 MKE4 W33, Spherical Roller Bearing, 22310 MKE4 W33 (22310 MKE4 W33)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- SKF SKF 21311 EK W33, Spherical Roller Bearings (21311 EK W33)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- SKF SKF 23064 CC W33, Spher Rlr 420Mm Lsb (23064 CC W33)
- Urb Spherical Roller Bearings