Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 55mm Bore, 100mm OD
Mfr # 22211 MBW33C3
Zoro # G2075300
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.1654
- Bore Dia. (mm) 55
- Outside Dia. (In.) 3.937
- Outside Dia. (mm) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22211 MBW33C3
- Zoro # G2075300
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.1654 |
Bore Dia. (mm) | 55 |
Outside Dia. (In.) | 3.937 |
Outside Dia. (mm) | 100 |
Width (In.) | 0.9843 |
Width (mm) | 25 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Dynamic Load Capacity (Lb.) | 26977 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (N) | 120000 |
Series | 2200 |
Item | Spherical Roller Bearing |
Static Load Capacity (Lb.) | 31473 |
Static Load Capacity (N) | 139999 |
Description
Spherical Dbl Row, 55mm Bore, 100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- BROWNING FHP CI H Bore Sheaves, #BK80H (BK80H)
- INTERSTATE PNEUMATICS Unloader Control Pilot Valve with Mounting Boss for Air Compressors - (CVP7051)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- SKF Spherical Roller Brgs (22207 CC C3 W33)
- FAG BEARINGS Axial SRB > 170 Mm <= 320 Mm (29422E)
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19111115)
- BAILEY Disc Harrow Square Bore Cylindrical Bearing 1-1/8 Square Id, 3.149 Od (157110)
- Urb Spherical Roller Bearings