Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 45mm Bore Bronze Cage
Mfr # 22309 MBW33 C3
Zoro # G2075361
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 1.7717
- Bore Dia. (mm) 45
- Outside Dia. (In.) 3.937
- Outside Dia. (mm) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22309 MBW33 C3
- Zoro # G2075361
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.7717 |
Bore Dia. (mm) | 45 |
Outside Dia. (In.) | 3.937 |
Outside Dia. (mm) | 100 |
Width (In.) | 1.4173 |
Width (mm) | 36 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Series | 2200 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (N) | 92999 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 20907 |
Item | Spherical Roller Bearing |
Static Load Capacity (N) | 105000 |
Static Load Capacity (Lb.) | 23605 |
Description
Spherical Dbl Row, 45mm Bore Bronze Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 42'' (4L420)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 23136 CCK W33, Spherical Roller Bearings (23136 CCK W33)
- SKF SKF 22232 CC W33, Spherical Roller Bearings (22232 CC W33)
- FAG BEARINGS Radial SRB <= 170 Mm (23218 E1A M)
- SKF SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33 (23040 CC W33)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19221111)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- Urb Spherical Roller Bearings