Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 45mm Bore, 100mm OD
Mfr # 22309 CW33C3
Zoro # G2075355
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 1.7717
- Bore Dia. (mm) 45
- Outside Dia. (In.) 3.937
- Outside Dia. (mm) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22309 CW33C3
- Zoro # G2075355
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.7717 |
Bore Dia. (mm) | 45 |
Outside Dia. (In.) | 3.937 |
Outside Dia. (mm) | 100 |
Width (In.) | 1.4173 |
Width (mm) | 36 |
Details
Type | Straight Bore |
Cage Material | Steel |
Static Load Capacity (Lb.) | 23605 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (N) | 92999 |
Item | Spherical Roller Bearing |
Series | 2200 |
Dynamic Load Capacity (Lb.) | 20907 |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 105000 |
Agency Compliance | ABMA |
Description
Spherical Dbl Row, 45mm Bore, 100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- ANTI-SEIZE TECHNOLOGY Anti Seize Compound, Food, 8 oz, Tube (31008T)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RSNR JEM)
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 22316 CKJ W33, Spherical Roller Bearings (22316 CKJ W33)
- FAG BEARINGS Radial SRB <= 170 Mm (22211 E1S C3)
- TORRINGTON 60SD23 W33 F3, Spherical Roller Bearings, Srb 400Mm Od Timken (60SD23 W33 F3)
- SKF Spherical Roller Bearing, Bore 55mm (22311 E)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 21311E (21311E)
- Urb Roller Bearings