Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 200mm Bore, 310mm OD
Mfr # 23040 KMBW33 C3
Zoro # G2075705
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 7.874
- Bore Dia. (mm) 200
- Outside Dia. (In.) 12.2047
- Outside Dia. (mm) 310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 23040 KMBW33 C3
- Zoro # G2075705
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 7.874 |
Bore Dia. (mm) | 200 |
Outside Dia. (In.) | 12.2047 |
Outside Dia. (mm) | 310 |
Width (In.) | 3.2283 |
Width (mm) | 82 |
Details
Type | Tapered Bore |
Cage Material | Bronze |
Item | Spherical Roller Bearing |
Series | 2300 |
Dynamic Load Capacity (N) | 880001 |
Dynamic Load Capacity (Lb.) | 197832 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Static Load Capacity (Lb.) | 350702 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 1560000 |
Description
Spherical Dbl Row, 200mm Bore, 310mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lug and Cable Kit, 4 Cables (EML30)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- CAMOZZI #P6520 53-02, Male Elbow Swivel, 5/32" OD X 1/8" NPT (P6520 53-02)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 22222E M C3 (22222E M C/3)
- NSK Spherical Roller Bearing (21304CDE4C3S11)
- SKF Spherical Roller Brgs (22205 E CCJ W33 C3)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 30 mm (22206-E1-XL-C3)
- SKF SKF-29412E, Spher Roller Thrust Brgs, 29412E (29412E)
- Urb Spherical Roller Bearings