Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 190mm, Tapered Bore
Mfr # 23138 KMBW33 C3
Zoro # G2075739
product price: $1,465.99
/ea
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 7.4803
- Bore Dia. (mm) 190
- Outside Dia. (In.) 12.5984
- Outside Dia. (mm) 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 23138 KMBW33 C3
- Zoro # G2075739
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 7.4803 |
Bore Dia. (mm) | 190 |
Outside Dia. (In.) | 12.5984 |
Outside Dia. (mm) | 320 |
Width (In.) | 4.0945 |
Width (mm) | 104 |
Details
Type | Tapered Bore |
Cage Material | Steel |
Static Load Capacity (N) | 2289998 |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Static Load Capacity (Lb.) | 514812 |
Series | 2300 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (N) | 1320001 |
Dynamic Load Capacity (Lb.) | 296748 |
Description
Spherical Dbl Row,190mm,Tapered Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- NTN Tapered Roller Bearing Cones (759)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- SKF SKF-22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33 (22220 E/C3 W33)
- SKF SKF 22308 CY C3 NO W33, Spherical Roller Bearings (22308 CY C3 NO W33)
- SKF SKF 21318 EK W33, Spherical Roller Bearings (21318 EK W33)
- NACHI 22300 Spherical Roller Bearing (22311 EX C3)
- SKF SKF 22208E W33 C3, Spherical Roller Bearings (22208E W33 C3)
- Urb Roller Bearings