Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 180mm Bore, 250mm OD
Mfr # 23936 MBW33C3
Zoro # G2075836
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 7.0866
- Bore Dia. (mm) 180
- Outside Dia. (In.) 9.8425
- Outside Dia. (mm) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 23936 MBW33C3
- Zoro # G2075836
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 7.0866 |
Bore Dia. (mm) | 180 |
Outside Dia. (In.) | 9.8425 |
Outside Dia. (mm) | 250 |
Width (In.) | 2.0472 |
Width (mm) | 52 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Dynamic Load Capacity (Lb.) | 86234 |
Dynamic Load Capacity (N) | 383588 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Static Load Capacity (Lb.) | 166066 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Static Load Capacity (N) | 738698 |
Series | 2300 |
Description
Spherical Dbl Row, 180mm Bore, 250mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- SMC Straight Union, 1/8 in., TubexTube (KQ2H01-00A)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A (A16K-M569)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 23064 CC W33, Spher Rlr 420Mm Lsb (23064 CC W33)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- ROLLWAY Spherical Double Row, #22212 GMEX C3 W33 (22212 GMEX C3 W33)
- SKF SKF 22215 CC W33, Spherical Roller Bearings (22215 CC W33)
- SKF SKF 21311 EK W33, Spherical Roller Bearings (21311 EK W33)
- FAG BEARINGS Radial SRB <= 170 Mm (22313 E1 T41A)
- Urb Roller Bearings