Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 130mm Bore, 200mm OD
Mfr # 24026 MBW33 C3
Zoro # G2076019
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 5.1181
- Bore Dia. (mm) 130
- Outside Dia. (In.) 7.874
- Outside Dia. (mm) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 24026 MBW33 C3
- Zoro # G2076019
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.1181 |
Bore Dia. (mm) | 130 |
Outside Dia. (In.) | 7.874 |
Outside Dia. (mm) | 200 |
Width (In.) | 2.7165 |
Width (mm) | 69 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Series | 2400 |
Item | Spherical Roller Bearing |
Static Load Capacity (Lb.) | 202328 |
Dynamic Load Capacity (N) | 530001 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 119149 |
Static Load Capacity (N) | 900000 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Spherical Dbl Row, 130mm Bore, 200mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/8 Npt Tank Val (684)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-12)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33 (23040 CC W33)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- SKF SKF-22220 CJ W33, Spherical Roller Brgs, 22220 CJ W33 (22220 CJ W33)
- SKF Bearing, Dynamic Load 163000 lb. (452322 M2/W502)
- SKF SKF 22218 CCK/W33, Spherical Roller Bearings (22218 CCK/W33)
- Urb Spherical Roller Bearings