Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 120mm Bore, Bronze Cage
Mfr # 23124 MBW33 C3
Zoro # G2075151
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 4.7244
- Bore Dia. (mm) 120
- Outside Dia. (In.) 7.874
- Outside Dia. (mm) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 23124 MBW33 C3
- Zoro # G2075151
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.7244 |
Bore Dia. (mm) | 120 |
Outside Dia. (In.) | 7.874 |
Outside Dia. (mm) | 200 |
Width (In.) | 2.4409 |
Width (mm) | 62 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Dynamic Load Capacity (N) | 494998 |
Static Load Capacity (Lb.) | 173103 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Series | 2300 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 111280 |
Static Load Capacity (N) | 770001 |
Agency Compliance | ABMA |
Description
Spherical Dbl Row,120mm Bore,Bronze Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Heavy Series, 60H ANSI, 10 ft (60HRB)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2234)
- DAYTON C195 V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FH99)
- GREENLEE Wrench, Combo Ratchet 1 (0354-23)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- NACHI 22300 Spherical Roller Bearing (22320 ECK C3 NO W33)
- NSK NSK 22216CD, Spherical Roller Bearing (22216CD)
- SKF SKF-29428E, Spher Roller Thrust Brgs, 29428E (29428E)
- SKF SKF-23024 CC W33, Spherical Roller Brgs, 23024 CC W33 (23024 CC W33)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF SKF-22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33 (22220 E/C3 W33)
- Urb Roller Bearings