Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 120mm Bore, 260mm OD
Mfr # 22324 KMBW33 C3
Zoro # G2076028
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 4.7244
- Bore Dia. (mm) 120
- Outside Dia. (In.) 10.2362
- Outside Dia. (mm) 260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22324 KMBW33 C3
- Zoro # G2076028
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.7244 |
Bore Dia. (mm) | 120 |
Outside Dia. (In.) | 10.2362 |
Outside Dia. (mm) | 260 |
Width (In.) | 3.3858 |
Width (mm) | 86 |
Details
Type | Tapered Bore |
Cage Material | Bronze |
Series | 2200 |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 301244 |
Dynamic Load Capacity (N) | 1010000 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 227057 |
Static Load Capacity (N) | 1340000 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Description
Spherical Dbl Row, 120mm Bore, 260mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- SUPCO MultiPlus V Belt, A120 (A120)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12FJX TEE (6600-12-12-12)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (AK25x3/4)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF-29412E, Spher Roller Thrust Brgs, 29412E (29412E)
- FAG BEARINGS FAG 22322 EASM, Radial Srb 170 Mm 320 Mm (22322 EASM)
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22310 MB C3 W33 (22310 MB C3 W33)
- MCGILL SB Series MH Spherical Roller Bearing, #SB22215 C3 W33 S (SB22215 C3 W33 S)
- NTN Spherical Roller Brg - 130 Mm Id X 230 Mm Od X 64 Mm W; Round Bore; Steel Cage (22226 BD1 W33)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- Urb Roller Bearings