Shop All Spherical Roller Bearings
Urb
Spherical, 140mm Bore, 250mmOD BronzeCage
Mfr # 22228 MBW33 C3
Zoro # G2075090
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 5.5118
- Bore Dia. (mm) 140
- Outside Dia. (In.) 9.8425
- Outside Dia. (mm) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22228 MBW33 C3
- Zoro # G2075090
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.5118 |
Bore Dia. (mm) | 140 |
Outside Dia. (In.) | 9.8425 |
Outside Dia. (mm) | 250 |
Width (In.) | 2.6772 |
Width (mm) | 68 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 164111 |
Static Load Capacity (Lb.) | 242794 |
Dynamic Load Capacity (N) | 730002 |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Series | 2200 |
Static Load Capacity (N) | 1080002 |
Description
Spherical, 140mm Bore,250mmOD BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR ADJ (6403-NWO-06-06)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- NACHI 22200 Spherical Roller Bearing, 22213EXQW33C3 (22213EXQW33C3)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 22222E J C3 (22222E J C/3)
- NACHI R-Series Bearing, R10-2RSMC3 (R10-2RSMC3)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- SKF SKF-22216 CCK W33, Spherical Roller Brgs, 22216 CCK W33 (22216 CCK W33)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- Urb Spherical Roller Bearings