Shop All Angular Contact Bearings
Urb
Single Row, Ang Contact, 55mm Bore
Mfr # 7211 B
Zoro # G2076168
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40°
- Bore Dia. 55mm
- Outside Dia. 100mm
- Width 21mm
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 7211 B
- Zoro # G2076168
- Country of Origin Romania
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 100mm |
Width | 21mm |
Details
Contact Angle (Degree) | 40° |
Lubrication | Light Oil Preservative |
Temp. Range | -20 to +248° F |
Dynamic Load Capacity | 10386 Lbf |
Static Load Capacity | 8138 Lbf |
Description
Single Row, Ang Contact, 55mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 4WL12 (PRG510-123)
- SMC Filter/Regulator, Lubricator, 1/4" (AC20-N02C-CZ-A)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- URB Dbl Row, Ang Contact 35mm Bore, 72mm OD (3207 C3)
- URB Dbl Row, Ang Contact 35mm Bore, 72mm OD (3207 AC3)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NACHI 5200 Series Double Row Angular Contact, 5208ZZ (5208ZZ)
- Urb Ball Bearings