Shop All Radial Ball Bearings
Urb
Self Aligning Ball, 65mm Bore, 140mm OD
Mfr # 1313 KC3
Zoro # G2076326
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore
- Bore Dia. 65mm
- Cage Material 52100 Steel
- Outside Dia. 140mm
- Width 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 1313 KC3
- Zoro # G2076326
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 140mm |
Width | 33mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Tapered Bore |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | 1313K |
Max. RPM | 4300 |
Description
Self Aligning Ball, 65mm Bore, 140mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308EZ)
- FESTO Multiple Distributor QSLV2-G1/4-8 (QSLV2-G1/4-8)
- FESTO Push-In L-Fitting QSMLV-M7-4-I (QSMLV-M7-4-I)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B-SC-102)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- SKF Abec-7 Precision Ball Brg, #7004CD/P4ADGA (7004CD/P4ADGA)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, 13mm Bore Dia., 32mm OD, 10mm W, C3 Internal Clearance (6201X13MM 2RS/C3 PRX)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- Urb Ball Bearings