Shop All Radial Ball Bearings
Urb
Deep Groove, Tapered Bore, 75mm
Mfr # 6215KC3
Zoro # G2076411
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore
- Cage Material 52100 Steel
- Bore Dia. 75mm
- Outside Dia. 130mm
- Width 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6215KC3
- Zoro # G2076411
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 130mm |
Width | 25mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Tapered Bore |
Cage Material | 52100 Steel |
Max. RPM | 4800 |
Industry Number | 6215K |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Deep Groove,Tapered Bore,75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Adaptor Spindle, 5/8 In.-11, Cone or Plug (53652)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Straight (2027-12-12S)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 6PK (TSPL6PK)
- RULAND Shaft Collar, Threaded, 2Pc, 1/2-20 In, St (TSP-8-20-F)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- SKF Double Row Ball Bearings (3207A)
- NSK NSK-6203VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6203VVC3 (6203VVC3)
- NSK NSK 6305 C3, 6300 Series Single Row Deep Groove Ball Bearing (6305 C3)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6206-2RS KBC)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 619042RS (61904-2RS)
- Urb Ball Bearings