Shop All Radial Ball Bearings
Urb
Deep Groove Ball, 75mm Bore, 115mm OD
Mfr # 6015 C3
Zoro # G2076700
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 75mm
- Outside Dia. 115mm
- Width 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6015 C3
- Zoro # G2076700
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 115mm |
Width | 20mm |
Details
Item | Deep Groove Ball, 75mm Bore, 115mm OD |
Bearing Type | Open |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil |
Max. RPM | 5600 |
Industry Number | 6015 |
Description
Deep Groove Ball, 75mm Bore, 115mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V (UB568)
- ZORO SELECT 2" Barbed x MNPT 316 SS Hose Barb (HB200SS)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201Z C3)
- NTN NTN 6205 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205 C3)
- SKF Radial Ball Bearing, Dyn Load 1320 lb. (6002 JEM)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1604 ZZ FM222)
- Urb Ball Bearings