Shop All Radial Ball Bearings
Urb
Deep Groove Ball, 65mm Bore, 100mm OD
Mfr # 16013 C3
Zoro # G2076728
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 65mm
- Outside Dia. 100mm
- Width 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 16013 C3
- Zoro # G2076728
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 100mm |
Width | 11mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Max. RPM | 6300 |
Industry Number | 16013 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Deep Groove Ball, 65mm Bore, 100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (10X725LI)
- DAYTON B58 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (6X998)
- POWERDRIVE Split Taper Bushing, Series P1, 3/4 In (P1 X 3/4)
- POWERDRIVE Taper Lock Bushing, TL1008, 3/4" Bore (TL1008-3/4)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- SKF SKF-6305, Single Row Ball Brgs, 6305 (6305)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6003 2NSE C3)
- FAFNIR Ball Bearings, #306K (306K)
- Urb Radial Ball Bearings