Shop All Radial Ball Bearings
Urb
Deep Groove Ball, 110mm Bore, 200mm OD
Mfr # 6222 C3
Zoro # G2076761
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 110mm
- Outside Dia. 200mm
- Width 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6222 C3
- Zoro # G2076761
- UPC # 04547359373783
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 200mm |
Width | 38mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Industry Number | 6222 |
Lubrication | Light Oil |
Max. RPM | 3000 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Deep Groove Ball, 110mm Bore, 200mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON High Temperature Lubricant, Aerosol, 15 Oz. (S00213000)
- DAYTON Shutter Motor (4C885)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, LS24 12 (LS-24 1/2)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6202 2RSNR JEM)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6200Z)
- SKF SKF-7008 CD/P4ADGA, Abec7 Precision Ball Brg, 7008 CDP4ADGA (7008 CD/P4ADGA)
- Urb Ball Bearings