Shop All Radial Ball Bearings
Urb
Deep Groove, 95mm Bore, Bronze Cage
Mfr # 6319MC3
Zoro # G2076466
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Machined Bronze Cage
- Bore Dia. 95mm
- Cage Material 52100 Steel
- Outside Dia. 200mm
- Width 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6319MC3
- Zoro # G2076466
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 200mm |
Width | 45mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Machined Bronze Cage |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 6319M |
Max. RPM | 3200 |
Lubrication | Light Oil Preservative |
Description
Deep Groove, 95mm Bore, Bronze Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- PARKER Hose Fitting, Female ORS, Straight, Hose 1 (1JS43-16-16)
- MARATHON Motor F102, 1/2,1800, TEFC, 56, 1/60/115/208-230 (F102)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- SKF SKF 6306-RS1/C3, Single Row Ball Bearings (6306-RS1/C3)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204-2NSE9NR (6204-2NSE9NR)
- SKF Radial Ball Bearing, Sealed, 70mm Bore Dia (6314 2RS JEM)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 2RS PRX)
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- Urb Radial Ball Bearings