Shop All Radial Ball Bearings
Urb
Deep Groove, 95mm Bore, 2 Metal Shields
Mfr # 6019 ZZ C3
Zoro # G2076475
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 95mm
- Outside Dia. 145mm
- Width 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urb
- MFR # 6019 ZZ C3
- Zoro # G2076475
- UPC # 04547359010473
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 145mm |
Width | 24mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Max. RPM | 4300 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Industry Number | 6019 ZZ |
Description
Deep Groove, 95mm Bore, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- ENERPAC Simplex Grooved Saddle (MK-10)
- MITSUBOSHI 2/B92 95Inch Outside Length, 2 Ribs (2RB92)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass (2X770)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- NTN NTN WC87013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 127 Mm W Single Seal Single Shield (WC87013)
- SKF Radial Ball Bearing, Static Load 440 lb. (6000-2Z JEM)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6304 2Z JEM)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (628LLB/1K)
- Urb Radial Ball Bearings