Shop All Radial Ball Bearings
Urb
Deep Groove, 90mm Bore, Bronze Cage
Mfr # 6218MC3
Zoro # G2076481
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Machined Bronze Cage
- Bore Dia. 90mm
- Cage Material 52100 Steel
- Outside Dia. 160mm
- Width 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6218MC3
- Zoro # G2076481
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 160mm |
Width | 30mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Machined Bronze Cage |
Cage Material | 52100 Steel |
Max. RPM | 3800 |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Light Oil Preservative |
Industry Number | 6218M |
Description
Deep Groove, 90mm Bore, Bronze Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK114X30MM (2AK114X30MM)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 2.004 in OD x 0.256 in W, Nitrile Lip (11340)
- BESTORQ Aftermarket Dixon GRIZZLY 60 Riding Lawn Mower Replacement Belt, B169 (B169)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6300-2NSE9C3 (6300-2NSE9C3)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 2RS PRX)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6308 VV)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6208ZZ C4 (6208-ZZ C/4)
- Urb Ball Bearings