Shop All Radial Ball Bearings
Urb
Deep Groove, 90mm Bore, 2 Rubber Seals
Mfr # 6018-2RSP63EL
Zoro # G2076490
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Rubber Seals
- Bore Dia. 90mm
- Cage Material 52100 Steel
- Outside Dia. 140mm
- Width 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6018-2RSP63EL
- Zoro # G2076490
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 140mm |
Width | 24mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Rubber Seals |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 4500 |
Industry Number | 6018 2RS |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Deep Groove, 90mm Bore, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- COILHOSE PNEUMATICS 1/4" & 3/8" Reg Repair Kit General Purpose Series (RK119Y)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- GATES Truflex V-Belts, 4L970 (4L970)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- NSK NSK 6306 C3, 6300 Series Single Row Deep Groove Ball Bearing (6306 C3)
- FAG BEARINGS FAG-6007 ZR, Deep Groove BBear, Single Row 90Mm, 6007 ZR (6007 ZR)
- SKF SKF-6210 C3, Single Row Ball Brgs, 6210 C3 (6210 C3)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6203-ZZ KBC)
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2RSH/C3GJN)
- Urb Ball Bearings