Shop All Radial Ball Bearings
Urb
Deep Groove, 70mm Bore, Bronze Cage
Mfr # 6314MC3
Zoro # G2076527
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Machined Bronze Cage
- Cage Material 52100 Steel
- Bore Dia. 70mm
- Outside Dia. 150mm
- Width 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6314MC3
- Zoro # G2076527
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 150mm |
Width | 35mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Machined Bronze Cage |
Cage Material | 52100 Steel |
Industry Number | 6314M |
Max. RPM | 3800 |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Light Oil Preservative |
Description
Deep Groove, 70mm Bore, Bronze Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L190 V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (6L195)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- AIGNEP USA Swivel Branch Tee, 6mm Tube Sz, PK5 (50210N-6-1/8-PK5)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- SKF SKF 6302 2RS1 C3 HT51, Single Row Ball Bearings (6302 2RS1 C3 HT51)
- KOYO Cup: Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width, 150657 (6004-2RS)
- FAFNIR Single Row Radial Ball Bearing, Open, #314K (314K)
- SKF SKF 6209 2Z/JEM HT51, Single Row Ball Bearings (6209 2Z/JEM HT51)
- Urb Ball Bearings