Shop All Radial Ball Bearings
Urb
Deep Groove, 70mm Bore, 2 Rubber Seals
Mfr # 6214 2RS C3
Zoro # G2076536
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Rubber Seals
- Bore Dia. 70mm
- Cage Material 52100 Steel
- Outside Dia. 125mm
- Width 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6214 2RS C3
- Zoro # G2076536
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 125mm |
Width | 24mm |
Details
Item | Deep Groove, 70mm Bore, 2 Rubber Seals |
Bearing Type | 2 Rubber Seals |
Cage Material | 52100 Steel |
Max. RPM | 4800 |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 6214 2RS |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Description
Deep Groove, 70mm Bore, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MEP3)
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 (MJC25-10-A)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Oval (POCF45A)
- LOC-LINE Male NPT Valve, PK10 (39852)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- FREUD Ball Bearing Rub Collar, 48mm dia. (RC-001)
- SKF SKF 6309.C3, Single Row Ball Bearings (6309.C3)
- FAFNIR Ball Bearings, #304PP (304PP)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded (6202 2Z 15.875)
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 (6201 2Z 1/2 C3)
- Urb Ball Bearings