Shop All Angular Contact Bearings
Urb
Dbl Row, Ang Contact 35mm Bore, 72mm OD
Mfr # 3207 C3
Zoro # G2076868
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand & Part Number for Bearing Industry Number URB 3207 C3
- Cage Material & Brand URB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 3207 C3
- Zoro # G2076868
- Country of Origin Romania
- Category Angular Contact Bearings
Details
Item | Dbl Row, Ang Contact 35mm Bore, 72mm OD |
Brand & Part Number for Bearing Industry Number | URB 3207 C3 |
Cage Material & Brand | URB |
Description
Dbl Row, Ang Contact 35mm Bore, 72mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- URB Dbl Row, Ang Contact 35mm Bore, 72mm OD (3207 AC3)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7210CTRDULP4)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- NACHI 5200 Series Double Row Angular Contact, 5204 (5204)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NACHI 5200 Series Double Row Angular Contact, 5208 (5208)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- Urb Ball Bearings