Shop All Cylindrical Roller Bearings
Urb
Cylindrical, Precision, 85mm Bore, 130mmOD
Mfr # NN 3017 MNAP51W33
Zoro # G2076947
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85mm
- Outside Dia. 130mm
- Width 34mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NN 3017 MNAP51W33
- Zoro # G2076947
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 130mm |
Width | 34mm |
Outer Ring Inside Dia. (In.) | 3.3464999999999998 |
Outer Ring Inside Dia. (mm) | 85 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 44961 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec5 |
Dynamic Load Capacity (Lb.) | 27426 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,Precision,85mm Bore,130mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting (1.75DXPSR03.00)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- Urb Cylindrical Roller Bearings