Shop All Cylindrical Roller Bearings
Urb
Cylindrical, Precision, 220mm Bore, 300mmOD
Mfr # NNU4944MSP51W33
Zoro # G2077017
product price: $4,294.99
/ea
Free Shipping & Returns
$4,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 220mm
- Outside Dia. 300mm
- Width 80mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NNU4944MSP51W33
- Zoro # G2077017
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 220mm |
Outside Dia. | 300mm |
Width | 80mm |
Outer Ring Inside Dia. (In.) | 8.6614000000000004 |
Outer Ring Inside Dia. (mm) | 220 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 228500 |
Dynamic Load Capacity (Lb.) | 114500 |
Tolerance | Abec5 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
Cylindrical,Precision,220mm Bore,300mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rotor Blade, PK4 (TT15026G)
- DAYTON General Purpose Motor, Split-Phase, 1/4 HP (6XJ35)
- PACKARD MotorStrtCapacitor, 220-250VAC, 3-25/64InW (PTMJ145R)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB-SC-200)
- Urb Cylindrical Roller Bearings