Shop All Cylindrical Roller Bearings
Urb
Cylindrical, Precision, 140mm Bore, 190mmOD
Mfr # NNU4928KMSP51W33
Zoro # G2077069
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140mm
- Outside Dia. 190mm
- Width 50mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NNU4928KMSP51W33
- Zoro # G2077069
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140mm |
Outside Dia. | 190mm |
Width | 50mm |
Outer Ring Inside Dia. (mm) | 140 |
Outer Ring Inside Dia. (In.) | 5.5118 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 88799 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Tolerance | Abec5 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 42488 |
Description
Cylindrical,Precision,140mm Bore,190mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Injector Needle (05037)
- TRITAN Needle Brg, Drawn Cup, Bore 1.875 In (J3016 OH)
- WATER SOURCE Water Source TFV-200NL 2 in. Brass; Foot Valve (122065)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG448, Return Line, 10 micron, Outside-In (MF0432953)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (NU309)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- BCA Cylindrical Roller Bearing (N207 C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M C3 (NU-1007 M C/3)
- Urb Roller Bearings