Shop All Cylindrical Roller Bearings
Urb
Cylindrical, Precision, 110mm Bore, 150mmOD
Mfr # NNU4922MSP51W33
Zoro # G2077096
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110mm
- Outside Dia. 150mm
- Width 40mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NNU4922MSP51W33
- Zoro # G2077096
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 150mm |
Width | 40mm |
Outer Ring Inside Dia. (In.) | 4.3307 |
Outer Ring Inside Dia. (mm) | 110 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 59349 |
Tolerance | Abec5 |
Dynamic Load Capacity (Lb.) | 29000 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Description
Cylindrical,Precision,110mm Bore,150mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- DONALDSON Visual Indicator (P171945)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- BOWER Cylindrical Roller Bearing - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MA1310EL)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- SKF Cylindrical Roller Bearings (NU224)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ2207E (NJ-2207E)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- Urb Roller Bearings