Shop All Cylindrical Roller Bearings
Urb
Cylindrical, Precision, 100mm Bore, 480mmOD
Mfr # NNU4920KMSP51W33
Zoro # G2077120
product price: $1,047.99
/ea
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 480mm
- Width 121mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NNU4920KMSP51W33
- Zoro # G2077120
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 480mm |
Width | 121mm |
Outer Ring Inside Dia. (In.) | 3.937 |
Outer Ring Inside Dia. (mm) | 100 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 54853 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec5 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 28101 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,Precision,100mm Bore,480mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (SA12-1A225)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3478)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Yoke Type, Cylindrical Rollers (NUTR50110)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- KOYO Cylindrical Roller Bearings (NU2212 C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M C3 (NU-1007 M C/3)
- Urb Cylindrical Roller Bearings