Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 95mmBore, 45mmW, OneDirection
Mfr # NJ319 C3
Zoro # G2077157
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95mm
- Outside Dia. 200mm
- Width 45mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ319 C3
- Zoro # G2077157
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 200mm |
Width | 45mm |
Outer Ring Inside Dia. (mm) | 95 |
Outer Ring Inside Dia. (In.) | 3.7402000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 85652 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 74411 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,95mmBore,45mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3400mm (SPB3400)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.65 in OD (3V3653)
- DEUBLIN Union Bearingless M16x1.5LH PT18 (1121-430-345)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU315)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU221 M C3 (NU-221 M C/3)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, RMS9 (RMS-9)
- Urb Cylindrical Roller Bearings