Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 95mm Bore, 67mmW, OneDirection
Mfr # NJ2319 MA C3
Zoro # G2077166
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95mm
- Outside Dia. 200mm
- Width 67mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2319 MA C3
- Zoro # G2077166
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 200mm |
Width | 67mm |
Outer Ring Inside Dia. (mm) | 95 |
Outer Ring Inside Dia. (In.) | 3.7402000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 110381 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 87675 |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Cylindrical,95mm Bore,67mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- BRENNAN INDUSTRIES 12MFS-12MAORB-12MFS Tee Forged (FS6804-12-12-12-NWO-FG)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- NTN Cylindrical Roller Brg (NU2211)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU313 EM W/23)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU1005)
- Urb Roller Bearings