Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 95mm Bore, 43mmW, OneDirection
Mfr # NJ2219 M C3
Zoro # G2077181
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95mm
- Outside Dia. 170mm
- Width 43mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2219 M C3
- Zoro # G2077181
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 170mm |
Width | 43mm |
Outer Ring Inside Dia. (In.) | 3.7402000000000002 |
Outer Ring Inside Dia. (mm) | 95 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 54000 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 52000 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Cylindrical,95mm Bore,43mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP7578)
- DAYTON 5VX950 Cogged V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (2L442)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NUP307E (NUP-307E)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- FAG BEARINGS Axial Cylindrical Roller Bearing <= 90 Mm (81105)
- AMERICAN ROLLER BEARING Inner Race, Cylindrical Roller Bearing, Id 2.756 Od 3.310 W 2.375 (AWIR214H)
- RHP Cylindrical Roller Bearing - Metric (NF208)
- Urb Cylindrical Roller Bearings