Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 95mm Bore, 200mm OD, 45mm W
Mfr # N 319 M/C3
Zoro # G2077218
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 95mm
- Outside Dia. 200mm
- Width 45mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # N 319 M/C3
- Zoro # G2077218
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 200mm |
Width | 45mm |
Outer Ring Inside Dia. (In.) | 3.7402000000000002 |
Outer Ring Inside Dia. (mm) | 95 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 85700 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 78455 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,95mm Bore, 200mm OD, 45mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE315NS/1)
- DODGE 1Vp & 2Vp Variable Pitch Sheaves, 1VP50 X 5/8 SHEAVE (1VP50 X 5/8 SHEAVE)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU2228 E M1 C3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319E TVP2)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- BOWER Cylindrical Roller Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MU1310CHL)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed (NU 311 EM C3)
- Urb Roller Bearings