Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 95mm OD, 18mm W
Mfr # NU1012MC3
Zoro # G2077306
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 95mm
- Width 18mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU1012MC3
- Zoro # G2077306
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 95mm |
Width | 18mm |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Outer Ring Inside Dia. (mm) | 90 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 9711 |
Dynamic Load Capacity (Lb.) | 8048 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Description
Cylindrical,90mm Bore, 95mm OD, 18mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SP-12-F)
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed, L-7312-U (L7312U)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320E)
- SKF Cylindrical Roller Bearings (NU2207)
- Urb Cylindrical Roller Bearings