Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 64mmW, OneDirection
Mfr # NJ2318 E C3
Zoro # G2077251
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 190mm
- Width 64mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2318 E C3
- Zoro # G2077251
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 190mm |
Width | 64mm |
Outer Ring Inside Dia. (mm) | 90 |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 94419 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 76884 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
Cylindrical,90mm Bore,64mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 800mm PL, T100 (800-8M-20)
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- PARKER Hydraulic Hose Fitting, 3/8"-18, NPTF (30182-6-6B)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- SKF Cylindrical Roller Bearings (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- Urb Roller Bearings