Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 85mm Bore, 41mmW, OneDirection
Mfr # NJ317 C3
Zoro # G2077391
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85mm
- Outside Dia. 180mm
- Width 41mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ317 C3
- Zoro # G2077391
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 180mm |
Width | 41mm |
Outer Ring Inside Dia. (In.) | 3.3464999999999998 |
Outer Ring Inside Dia. (mm) | 85 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 73062 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 64744 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical,85mm Bore,41mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190371-6S)
- KDAR Kdar 33005 Hose Clamp - Size 16 0.81 - 1.5 in. Stainless Steel - Pack of 10 (33005)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump (CAT-200CR)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU416 M C3 (NU-416 M C/3)
- SKF Cylindrical Roller Bearings (NU315 C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- TRITAN Cylindrical Roller Bearing, Removable Inner Ring, 70mm Bore Dia., 125mm Outside Dia., 1.5625-in. W (A5214TS (NU5214M/C3))
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E)
- Urb Cylindrical Roller Bearings