Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 85mm Bore, 36mmW, OneDirection
Mfr # NJ2217 EMA C3
Zoro # G2077400
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85mm
- Outside Dia. 150mm
- Width 36mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2217 EMA C3
- Zoro # G2077400
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 150mm |
Width | 36mm |
Outer Ring Inside Dia. (In.) | 3.3464999999999998 |
Outer Ring Inside Dia. (mm) | 85 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 61597 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 48333 |
Description
Cylindrical,85mm Bore,36mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING HAV-511 AIR ADJ VALVE w/GAUGE (DV180089)
- BOSTON GEAR Shaft Coupler Body (FC45 2 1/8)
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearings (NU216ECM)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211E M C3 (NU-2211E M C/3)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- Urb Roller Bearings