Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 80mm Bore, 2Pc Inner Ring
Mfr # NUP216EC3
Zoro # G2077489
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 140mm
- Width 26mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NUP216EC3
- Zoro # G2077489
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 140mm |
Width | 26mm |
Outer Ring Inside Dia. (In.) | 3.1496 |
Outer Ring Inside Dia. (mm) | 80 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 37318 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 31248 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Description
Cylindrical,80mm Bore, 2Pc Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- GATES PowerGrip Timing Belts, 91MXL025 (91MXL025)
- ALEMITE Swivel 1/4in. X 1/4in. REPLACED BY B321320 (ALB321320)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- BCA Cylindrical Roller Bearing (N207 C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E.TVP2)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- Urb Cylindrical Roller Bearings