Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 80mm Bore, 140mm OD, 33mm W
Mfr # NU 2216 EM/C3
Zoro # G2077516
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 140mm
- Width 33mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urb
- MFR # NU 2216 EM/C3
- Zoro # G2077516
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 140mm |
Width | 33mm |
Outer Ring Inside Dia. (In.) | 3.1496 |
Outer Ring Inside Dia. (mm) | 80 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 50000 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 37500 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
Cylindrical,80mm Bore, 140mm OD, 33mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.50" OD (3V653)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- CENTURY MOTORS 115/230v1ph 1.5hp 1725rpm Mtr (C314)
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU416 M C3 (NU-416 M C/3)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- BOWER Cylindrical Roller Bearing - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (MU1207UGV)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, RMS9 (RMS-9)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU316)
- Urb Cylindrical Roller Bearings