Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 80mm Bore, 125mm OD, 22mm W
Mfr # NU 1016 M/C3
Zoro # G2077531
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 125mm
- Width 22mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU 1016 M/C3
- Zoro # G2077531
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 125mm |
Width | 22mm |
Outer Ring Inside Dia. (In.) | 3.1496 |
Outer Ring Inside Dia. (mm) | 80 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 18144 |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 14784 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,80mm Bore, 125mm OD, 22mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1 HP, 3 ft.-lb., 230/460V (056H17F2022)
- BLUE MAGIC MM 11OZ Penetrating Oil (TV700)
- DAYTON BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A123)
- BETA 1 FILTERS Air Filter replacement filter for 111146E100 / QUINCY (B1AF0009250)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- SKF Cylindrical Roller Bearings (NU213E)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- Urb Roller Bearings