Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 70mmBore, 24mmW, BronzeCage
Mfr # NU214 EMA C3
Zoro # G2077680
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 125mm
- Width 24mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU214 EMA C3
- Zoro # G2077680
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 125mm |
Width | 24mm |
Outer Ring Inside Dia. (mm) | 70 |
Outer Ring Inside Dia. (In.) | 2.7559 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 30574 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 26527 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Cylindrical,70mmBore, 24mmW, BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/2"-11-1/2 Thread Size (VHN24-24F)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU206E M (NU-206E M)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5212 WB (A 5212 WB)
- NACHI Snap Ring, WRE110 (WRE110)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211E M C3 (NU-2211E M C/3)
- SKF Cylindrical Roller Bearings (NU216ECM)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- Urb Cylindrical Roller Bearings