Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 70mm Bore, 125mm OD, 31mm W
Mfr # NUP2214 E C3
Zoro # G2077778
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 125mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NUP2214 E C3
- Zoro # G2077778
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 125mm |
Width | 31mm |
Outer Ring Inside Dia. (mm) | 70 |
Outer Ring Inside Dia. (In.) | 2.7559 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 39116 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 32147 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Description
Cylindrical,70mm Bore, 125mm OD, 31mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- CRC Food Grade Anti-Seize, H1 Food Grade, 16 oz Brush-Top Can, White (SL35906)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500208017757)
- FESTO Standards-Based Cylinder DSNU-16-25-PPV-A (DSNU-16-25-PPV-A)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20206 KM C3 NO W33)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- SKF Cylindrical Roller Bearings (NU326)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5215 WB (A 5215 WB)
- Urb Roller Bearings