Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 60mmBore, 110mmOD, BronzeCage
Mfr # NJ212 EM C3
Zoro # G2077866
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 110mm
- Width 22mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ212 EM C3
- Zoro # G2077866
- UPC # 00637410080645
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 110mm |
Width | 22mm |
Outer Ring Inside Dia. (mm) | 60 |
Outer Ring Inside Dia. (In.) | 2.3622000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 22705 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 20997 |
Description
Cylindrical,60mmBore,110mmOD, BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 180MA010BN, Suction, 6 micron (ZX-180MA010BN)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing (N306EM C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211 (NU-2211)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Urb Roller Bearings